SJ10-N
Pepperl Fuchs Inductive Proximity, SJ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SJ10-N

Pepperl Fuchs Inductive Proximity, SJ Series

SJ10-N

Pepperl Fuchs Inductive Proximity, SJ Series
Inductive NAMUR, 70132970
Item Number
SJ10-N
MFG Item Number
70132970
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, SJ Series
Item #
SJ10-N
Inductive NAMUR, 70132970

SJ Series Information

  • 10mm Slot Width
  • 2‑Wire Output
  • NC Switching

Videos

Specifications

Specifications
Manufacturer Part Number 70132970
Manufacturer Pepperl Fuchs
Product Series SJ
Family Series Pepperl Fuchs Inductive Proximity, SJ Series
Description Inductive NAMUR, 70132970
Power Type DC
Connection Type Cable Connection
Cable Length 2 m
Output Type NC Namur
Number of Wires 2
Composition Non-Metallic
Voltage 5-25 VDC
Nominal Voltage 6 VDC
Sensing Type Slot
Approvals cCSAus, CE, cULus
Net Weight 0.44 lbs
Gross Weight 0.44 lbs