Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Control Techniques Drives
SK-NEMA1-KIT-D
Control Techniques Drives
NEMA 1 COVER & CONDUIT BOX FOR
MFG Item Number
SK-NEMA1-KIT-D
This item cannot be canceled or returned
Description
NEMA 1 COVER & CONDUIT BOX FOR
Specifications
Specifications
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Drives |
| Manufacturer Part Number |
SK-NEMA1-KIT-D |
| Description |
NEMA 1 COVER & CONDUIT BOX FOR COMM&ER SK DRIVES SIZE D |
| Accessory Type |
Cover |
| Net Weight |
2.645 lbs |
| Gross Weight |
2.645 lbs |
SK-NEMA1-KIT-D
Control Techniques Drives