SK100GD066T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SK100GD066T

Semikron Transistors

SK100GD066T

Semikron Transistors
POWER MODULE
Item Number
SK100GD066T
MFG Item Number
24912430
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transistors, Series
Item #
SK100GD066T
POWER MODULE

Series Information

Specifications

Specifications
Manufacturer Part Number 24912430
Manufacturer Semikron
Family Series Semikron Transistors
Description POWER MODULE
Type Six-Pack
Vces 600 VDC
Ic 85 A
vges+/- 20 V
Ices Max 0.005 mA
Iges Max 0.6 µA
Vge(th) Min/Max 6.5 V
Width 55 mm
Height 15.43 mm
Approvals UR
Depth 60.25 mm
Net Weight 0.1323 lbs
Gross Weight 0.1323 lbs