Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SK615552-27

ABB Switches

SK615552-27

ABB Switches
Namepltate
Item Number
SK615552-27
MFG Item Number
SK 615 552-27
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
SK615552-27
Namepltate

Series Information

Specifications

Specifications
Manufacturer Part Number SK 615 552-27
Manufacturer ABB
Family Series ABB Switches
Description Namepltate
Legend Reset
Hole Size 22 mm
Shape Rectangular
Net Weight 0.0045 lbs
Gross Weight 0.0063 lbs