Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SKA-55
KIT SKA55, 55 GAL UNIV SPILL KIT
This item cannot be canceled or returned
Description
KIT SKA55, 55 GAL UNIV SPILL KIT
Specifications
Specifications
| Manufacturer Part Number |
108196 |
| Manufacturer |
Brady |
| Family Series |
Brady Chemicals |
| Description |
ALLWIK 55-Gallon Drum Spill Control Kit - Universal Application |
| Type |
Environmental Cleaner/Degreaser |
| Approvals |
CFR, EPA, OSHA |
| Net Weight |
0 lbs |
| Gross Weight |
3.5625 lbs |