Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SKIIP1213GB123-2DL
Item Number
SKIIP1213GB123-2DL
This item cannot be canceled or returned
Description
Item #
SKIIP1213GB123-2DL
Specifications
Specifications
| Manufacturer Part Number |
20452131 |
| Manufacturer |
Semikron |
| Family Series |
Semikron Transistors |
| Description |
SKiiP 1213 GB123-2DL. |
| Ic |
1,200 A |
| Vces |
1,200 V |
| Circuit Configuration |
Dual |
| Approvals |
UL |
| Net Weight |
11.905 lbs |
| Gross Weight |
11.905 lbs |
SKIIP1213GB123-2DL
Semikron Transistors