SKIIP25AC12T4V1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SKIIP25AC12T4V1

Semikron Transistors

SKIIP25AC12T4V1

Semikron Transistors
IGBT
Item Number
SKIIP25AC12T4V1
MFG Item Number
25231551
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transistors, Series
Item #
SKIIP25AC12T4V1
IGBT

Series Information

Specifications

Specifications
Manufacturer Part Number 25231551
Manufacturer Semikron
Family Series Semikron Transistors
Description IGBT.
Type Six-Pack
Vces 1,200 VDC
Ic 50 A
vges+/- 20 V
Ices Max 0.3 mA
Vge(th) Min/Max 5-6.5 V
Width 59 mm
Height 15.8 mm
Approvals UL
Depth 52 mm
Net Weight 0.1213 lbs
Gross Weight 0.1213 lbs