SKIM270GD176D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SKIM270GD176D

Semikron Transistors

SKIM270GD176D

Semikron Transistors
IGBT, 1700V, 300A
Item Number
SKIM270GD176D
MFG Item Number
23916120
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transistors, Series
Item #
SKIM270GD176D
IGBT, 1700V, 300A

Series Information

Specifications

Specifications
Manufacturer Part Number 23916120
Manufacturer Semikron
Family Series Semikron Transistors
Description IGBT, 1700V, 300A
Type Six-Pack
Vces 1,700 VDC
Ic 300 A
vges+/- 20 V
Ices Max 0.3 mA
Vge(th) Min/Max 5.15-6.45 V
Width 184.5 mm
Height 34.5 mm
Depth 106.5 mm
Net Weight 1.0141 lbs
Gross Weight 1.0141 lbs