Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SKIM450GD126D
Item Number
SKIM450GD126D
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
23916110 |
| Manufacturer |
Semikron |
| Family Series |
Semikron Transistors |
| Description |
IGBT |
| Type |
Six-Pack |
| Vces |
1,200 VDC |
| Ic |
450 A |
| vges+/- |
20 V |
| Ices Max |
0.6 mA |
| Vge(th) Min/Max |
4.95-6.55 V |
| Width |
184.5 mm |
| Height |
34.5 mm |
| Depth |
106.5 mm |
| Net Weight |
1.0141 lbs |
| Gross Weight |
1.0141 lbs |
SKIM450GD126D
Semikron Transistors