Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SKIM601TMLI12E4B
Item Number
SKIM601TMLI12E4B
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
23918940 |
| Manufacturer |
Semikron |
| Family Series |
Semikron Transistors |
| Description |
IGBT |
| Type |
Quad-Pack |
| Vces |
1,200 VDC |
| Ic |
600 A |
| vges+/- |
20 V |
| Ices Max |
5 mA |
| Vge(th) Min/Max |
5-6.5 V |
| Width |
123 mm |
| Height |
34.5 mm |
| Depth |
106.5 mm |
| Net Weight |
0.6989 lbs |
| Gross Weight |
0.6989 lbs |
SKIM601TMLI12E4B
Semikron Transistors