SKM100GAL12T4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SKM100GAL12T4

Semikron Transistors

SKM100GAL12T4

Semikron Transistors
IGBT 100A 1200V
Item Number
SKM100GAL12T4
MFG Item Number
22892600
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transistors, Series
Item #
SKM100GAL12T4
IGBT 100A 1200V

Series Information

Specifications

Specifications
Manufacturer Part Number 22892600
Manufacturer Semikron
Family Series Semikron Transistors
Description IGBT 100A 1200V
Type Single
Vces 1,200 VDC
Ic 100 A
vges+/- 20 V
Ices Max 1 mA
Vge(th) Min/Max 5-6.5 V
Width 94 mm
Height 30.1 mm
Approvals UL
Depth 34 mm
Net Weight 0.335 lbs
Gross Weight 0.335 lbs