SKM100GB125DN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SKM100GB125DN

Semikron Transistors

SKM100GB125DN

Semikron Transistors
IGBT 100A 1200V DUAL
Item Number
SKM100GB125DN
MFG Item Number
21915390
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transistors, Series
Item #
SKM100GB125DN
IGBT 100A 1200V DUAL

Series Information

Specifications

Specifications
Manufacturer Part Number 21915390
Manufacturer Semikron
Family Series Semikron Transistors
Description IGBT 100A 1200V DUAL
Type Dual
Vces 1,200 VDC
Ic 80 A
vges+/- 20 V
Ices Max 0.45 mA
Vge(th) Min/Max 4.5-6.5 V
Width 94.5 mm
Height 30.5 mm
Depth 34.5 mm
Net Weight 0.463 lbs
Gross Weight 0.463 lbs