SKM100GB12T4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SKM100GB12T4

Semikron Transistors

SKM100GB12T4

Semikron Transistors
IGBT, DUAL, 1200V, 100A
Item Number
SKM100GB12T4
MFG Item Number
22892020
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transistors, Series
Item #
SKM100GB12T4
IGBT, DUAL, 1200V, 100A

Series Information

Specifications

Specifications
Manufacturer Part Number 22892020
Manufacturer Semikron
Family Series Semikron Transistors
Description IGBT, DUAL, 1200V, 100A
Type Dual
Vces 1,200 VDC
Ic 123 A
vges+/- 20 V
Ices Max 0.3 mA
Vge(th) Min/Max 5-6.5 V
Width 94 mm
Height 30.1 mm
Depth 34 mm
Net Weight 0.3527 lbs
Gross Weight 0.3527 lbs