SKM150GAL12T4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SKM150GAL12T4

Semikron Transistors

SKM150GAL12T4

Semikron Transistors
IGBT 150A 1200V LOW CHOPPER
Item Number
SKM150GAL12T4
MFG Item Number
22892300
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 8

Description

Transistors, Series
Item #
SKM150GAL12T4
IGBT 150A 1200V LOW CHOPPER

Series Information

Specifications

Specifications
Manufacturer Part Number 22892300
Manufacturer Semikron
Family Series Semikron Transistors
Description IGBT 150A 1200V LOW CHOPPER
Type Single
Vces 1,200 VDC
Ic 150 A
vges+/- 20 V
Ices Max 2 mA
Vge(th) Min/Max 5-6.5 V
Width 94 mm
Height 30.1 mm
Approvals UL
Depth 34 mm
Net Weight 0.3528 lbs
Gross Weight 0.3527 lbs