Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SKM200GAL125D
IGBT 200A 1200V LOW CHOPPER
Item Number
SKM200GAL125D
This item cannot be canceled or returned
Description
IGBT 200A 1200V LOW CHOPPER
Specifications
Specifications
| Manufacturer Part Number |
22890740 |
| Manufacturer |
Semikron |
| Family Series |
Semikron Transistors |
| Description |
IGBT 200A 1200V LOW CHOPPER |
| Type |
Single |
| Vces |
1,200 VDC |
| Ic |
160 A |
| vges+/- |
20 V |
| Ices Max |
0.45 mA |
| Vge(th) Min/Max |
4.5-6.5 V |
| Width |
106.4 mm |
| Height |
30.5 mm |
| Depth |
61.4 mm |
| Net Weight |
0.7165 lbs |
| Gross Weight |
0.7165 lbs |
SKM200GAL125D
Semikron Transistors