SKM200GB12T4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SKM200GB12T4

Semikron Transistors

SKM200GB12T4

Semikron Transistors
IGBT, DUAL, 1200V, 314A
Item Number
SKM200GB12T4
MFG Item Number
22892060
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transistors, Series
Item #
SKM200GB12T4
IGBT, DUAL, 1200V, 314A

Series Information

Specifications

Specifications
Manufacturer Part Number 22892060
Manufacturer Semikron
Family Series Semikron Transistors
Description IGBT, DUAL, 1200V, 314A
Type Dual
Vces 1,200 VDC
Ic 242 A
vges+/- 20 V
Ices Max 0.3 mA
Vge(th) Min/Max 5-6.5 V
Width 106.4 mm
Height 30.5 mm
Depth 61.4 mm
Net Weight 0.7165 lbs
Gross Weight 0.7165 lbs