SKM300GB066D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SKM300GB066D

Semikron Transistors

SKM300GB066D

Semikron Transistors
IGBT, DUAL, 600V, 300A
Item Number
SKM300GB066D
MFG Item Number
21915520
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transistors, Series
Item #
SKM300GB066D
IGBT, DUAL, 600V, 300A

Series Information

Specifications

Specifications
Manufacturer Part Number 21915520
Manufacturer Semikron
Family Series Semikron Transistors
Description IGBT, DUAL, 600V, 300A
Type Dual
Vces 600 VDC
Ic 300 A
vges+/- 20 V
Ices Max 0.45 mA
Vge(th) Min/Max 5-6.5 V
Width 106.4 mm
Height 30.5 mm
Depth 61.4 mm
Net Weight 0.463 lbs
Gross Weight 0.68 lbs