Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SKM400GAR125D
IGBT 400A 1200V HIGH CHOPPER
Item Number
SKM400GAR125D
This item cannot be canceled or returned
Description
IGBT 400A 1200V HIGH CHOPPER
Specifications
Specifications
| Manufacturer Part Number |
21915960 |
| Manufacturer |
Semikron |
| Family Series |
Semikron Transistors |
| Description |
IGBT 400A 1200V HIGH CHOPPER |
| Type |
Single |
| Vces |
1,200 VDC |
| Ic |
300 A |
| vges+/- |
20 V |
| Ices Max |
0.45 mA |
| Vge(th) Min/Max |
4.5-6.5 V |
| Width |
106.4 mm |
| Height |
30.5 mm |
| Depth |
61.4 mm |
| Net Weight |
0.463 lbs |
| Gross Weight |
0.463 lbs |
SKM400GAR125D
Semikron Transistors