SKM600GA12E4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SKM600GA12E4

Semikron Transistors

SKM600GA12E4

Semikron Transistors
IGBT
Item Number
SKM600GA12E4
MFG Item Number
22892114
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 12

Description

Transistors, Series
Item #
SKM600GA12E4
IGBT

Series Information

Specifications

Specifications
Manufacturer Part Number 22892114
Manufacturer Semikron
Family Series Semikron Transistors
Description IGBT
Type Single
Vces 1,200 VDC
Ic 600 A
vges+/- 20 V
Ices Max 5 mA
Vge(th) Min/Max 5-6.5 V
Width 106.4 mm
Height 36.5 mm
Approvals UL
Depth 61.4 mm
Net Weight 0.7275 lbs
Gross Weight 0.7165 lbs