SKM75GB12T4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SKM75GB12T4

Semikron Transistors

SKM75GB12T4

Semikron Transistors
IGBT, DUAL, 1200V, 75A
Item Number
SKM75GB12T4
MFG Item Number
22892010
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 8

Description

Transistors, Series
Item #
SKM75GB12T4
IGBT, DUAL, 1200V, 75A

Series Information

Specifications

Specifications
Manufacturer Part Number 22892010
Manufacturer Semikron
Family Series Semikron Transistors
Description IGBT, DUAL, 1200V, 75A
Type Dual
Vces 1,200 VDC
Ic 88 A
vges+/- 20 V
Ices Max 0.3 mA
Vge(th) Min/Max 5-6.5 V
Width 94 mm
Height 30.5 mm
Depth 34 mm
Net Weight 0.3527 lbs
Gross Weight 0.3527 lbs