SKM800GA176D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SKM800GA176D

Semikron Transistors

SKM800GA176D

Semikron Transistors
IGBT 800A 1700V SINGLE
Item Number
SKM800GA176D
MFG Item Number
22890435
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transistors, Series
Item #
SKM800GA176D
IGBT 800A 1700V SINGLE

Series Information

Specifications

Specifications
Manufacturer Part Number 22890435
Manufacturer Semikron
Family Series Semikron Transistors
Description IGBT 800A 1700V SINGLE
Type Single
Vces 1,700 VDC
Ic 590 A
vges+/- 20 V
Ices Max 4 mA
Vge(th) Min/Max 5.2-6.4 V
Width 106.4 mm
Height 36.5 mm
Circuit Type Single IGBT
Depth 61.4 mm
Net Weight 0.7165 lbs
Gross Weight 0.7165 lbs