Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SKR26/16UNF

Semikron Diodes

SKR26/16UNF

Semikron Diodes
DIODE, DO-4, 1600V, 20A, FWD, STD,
Item Number
SKR26/16UNF
MFG Item Number
02151550
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 36

Description

Diodes, Series
Item #
SKR26/16UNF
DIODE, DO-4, 1600V, 20A, FWD, STD,

Series Information

Specifications

Specifications
Manufacturer Part Number 02151550
Manufacturer Semikron
Family Series Semikron Diodes
Description DIODE, DO-4, 1600V, 20A, FWD, STD, 10-32 UNF2A
Package Type DO-203AA (DO-4)
Polarity Cathode Stud (Forward)
Vrrm 1,600 V
IF (rms) Amps 40 A
IF (avg) Amps 25 A
Ifsm Amps 375 A
Vfm (Volts) 1.55 V
Mounting Force 17.7 lbf-inches
Stud Size 10/32 UNF-2A
Lead Type Lug
Net Weight 0.0175 lbs
Gross Weight 0.0175 lbs
Alternatives
DSAI17-16A
DSAI17-16A
IXYS Diodes
S21160
S21160
Microsemi Colorado Diodes