Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SLCN-1ET-A
MFG Item Number
SLCN-1ET-A
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
SLCN-1ET-A |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
SLC40 LED Unit |
| Type |
LED |
| For Use With |
SLC40 Series |
| Shape |
Square |
| Color |
Amber |
| Legend |
(Blank) |
| Approvals |
CSA, UR |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |