Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SLDN-3DH
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
SLDN-3DH |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
SLC30 Power Unit |
| Type |
Adapter |
| For Use With |
SLC30 Series |
| Shape |
Rectangular |
| Color |
Gray |
| Legend |
(Blank) |
| Approvals |
CE, cUL, UL |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.075 lbs |