SLE46C-40.K2/4P-M12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SLE46C-40.K2/4P-M12

Leuze Photoelectric Sensors

SLE46C-40.K2/4P-M12

Leuze Photoelectric Sensors
Single beam safety device receiver
MFG Item Number
SLE46C-40.K2/4P-M12
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
SLE46C-40.K2/4P-M12
Single beam safety device receiver

Series Information

Specifications

Specifications
Manufacturer Part Number SLE46C-40.K2/4P-M12
Manufacturer Leuze
Family Series Leuze Photoelectric Sensors
Description Single beam safety device receiver
Power Type DC
Voltage 19.2-28.8 VDC
Nominal Voltage 24 VDC
Number of Outputs 2
Output Type PNP
Operating Mode Dark On, Light On
Connection Type M12 Connector
Package Style Cubic
Composition Non-Metallic
Protection Rating IP67, IP69K
Frequency 250 Hz
Approvals CE, cULus, TUV
Net Weight 0 lbs
Gross Weight 0 lbs