SLM100G
Federal Signal Visual Signaling Devices, SLM100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SLM100G

Federal Signal Visual Signaling Devices, SLM100 Series

SLM100G

Federal Signal Visual Signaling Devices, SLM100 Series
MODULAR LIGHT STEADY FLASH ROTATE
MFG Item Number
SLM100G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, SLM100 Series
Item #
SLM100G
MODULAR LIGHT STEADY FLASH ROTATE

SLM100 Series Information

  • Three separate inputs: steady, flashing and rotating
  • PLC compatible with PNP or NPN connections
  • Compatible with 12‑24VAC/DC or 120‑240VAC
  • Five mounting base options
  • Five color options
  • UL and cUL listed
  • 100,000‑hour LED
  • Type 4X, IP66
  • CE Compliant

Videos

Specifications

Specifications
Manufacturer Part Number SLM100G
Manufacturer Federal Signal
Product Series SLM100
Family Series Federal Signal Visual Signaling Devices, SLM100 Series
Description Streamline Modular Multifunctional LED Beacon, Green - Compatible with 12-24VAC/DC or 120-240VAC a. PLC compatible with PNP or NPN connections a. Three separate inputs: steady, flashing or rotating. 50,000 hour LED. Five lamp/lens colors: Amber,
Operation Flashing, Rotating
Voltage 12-24 VDC, 120-240 VAC
Nominal Voltage 12 VDC, 120 VAC, 24 VDC, 240 VAC
Color Green
Lamp Type LED
Flash Rate/Minute 85
Mounting Pipe, Wall
Hazardous Location No
Explosion Proof No
Current Rating 0.07 A
Operating Temperature -22-122 °F
NEMA Rating NEMA 4X
Protection Rating IP66
Approvals CE, cUL, UL
Net Weight 0.442 lbs
Gross Weight 0.45 lbs