SM-10
Amprobe Sound Meters, SM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SM-10

Amprobe Sound Meters, SM Series

SM-10

Amprobe Sound Meters, SM Series
SOUND METER
Item Number
SM-10
MFG Item Number
3052366
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sound Meters, SM Series
Item #
SM-10
SOUND METER

SM Series Information


Specifications

Specifications
Manufacturer Part Number 3052366
Manufacturer Amprobe
Product Series SM
Family Series Amprobe Sound Meters, SM Series
Description SOUND METER
Display 4 Digit LCD
Measurement Range 30-130 dB
Data Hold Yes
Accuracy 1.5 dB
Backlight Yes
Net Weight 0.5 lbs
Gross Weight 0.5 lbs