Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SMDSW.020-1OZ

Chip Quik Solder

SMDSW.020-1OZ

Chip Quik Solder
Solder Wire, 63/37 Tin/Lead, No
Item Number
SMDSW.020-1OZ
MFG Item Number
SMDSW.020 1OZ
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Solder, Series
Item #
SMDSW.020-1OZ
Solder Wire, 63/37 Tin/Lead, No

Series Information

Specifications

Specifications
Manufacturer Part Number SMDSW.020 1OZ
Manufacturer Chip Quik
Family Series Chip Quik Solder
Description Solder Wire, 63/37 Tin/Lead, No Clean, .02in. Dia., 1oz.
Weight 1 oz
Core Type No-Clean
Water Soluble Core No
Net Weight 0.075 lbs
Gross Weight 0.075 lbs