SMT4-ED-R12
IMO Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SMT4-ED-R12

IMO Programmable Logic Controllers

SMT4-ED-R12

IMO Programmable Logic Controllers
iSmart Intelligent Relay - V4, 24VDC, H
MFG Item Number
SMT4-ED-R12
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
SMT4-ED-R12
iSmart Intelligent Relay - V4, 24VDC, H

Series Information

Specifications

Specifications
Manufacturer Part Number SMT4-ED-R12
Manufacturer IMO
Family Series IMO Programmable Logic Controllers
Description iSmart Intelligent Relay - V4, 24VDC, HMI, 8 DC in, 2A/D in, 4 Rly out (8A, 2A)
Primary Type Power Supply
Turn-On Time 50 ms
Mounting DIN Rail
Operating Temperature -4-131 °F
Approvals CE, cUL, UL
Net Weight 0.47 lbs
Gross Weight 0.515 lbs