SP3303

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SP3303

Functional Devices Enclosures

SP3303

Functional Devices Enclosures
MH3300 Subpanel Polymetal 11.33H x
MFG Item Number
SP3303
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SP3303
MH3300 Subpanel Polymetal 11.33H x

Series Information

Specifications

Specifications
Manufacturer Part Number SP3303
Manufacturer Functional Devices
Family Series Functional Devices Enclosures
Description MH3300 Subpanel Polymetal 11.33H x 11.40W x .13T
Material Polymetal
Composition Metallic
Window/Clear Cover No
Perforated No
Kit No
Comments Plenum Rated
Nominal Height 11 "
Nominal Width 11 "
Net Weight 0.932 lbs
Gross Weight 0.932 lbs