SP3304

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SP3304

Functional Devices Enclosures

SP3304

Functional Devices Enclosures
MH3300 Subpanel Perforated Steel
MFG Item Number
SP3304
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SP3304
MH3300 Subpanel Perforated Steel

Series Information

Specifications

Specifications
Manufacturer Part Number SP3304
Manufacturer Functional Devices
Family Series Functional Devices Enclosures
Description MH3300 Subpanel Perforated Steel 11.33H x 11.4W x .25D
Material Steel
Composition Metallic
Window/Clear Cover No
Perforated Yes
Kit No
Comments Plenum Rated
Nominal Height 11 "
Nominal Width 11 "
Net Weight 1.662 lbs
Gross Weight 1.662 lbs