Series Information
| Manufacturer Part Number | SPD241201N |
|---|---|
| Manufacturer | Carlo Gavazzi |
| Family Series | Carlo Gavazzi Power Supplies |
| Description | Power Supply, 24VDC, 5A, 1Ph, 120W |
| Power | 120 W |
| Nominal Input Voltage | 120 VAC, 208 VAC, 240 VAC |
| AC Voltage | 90-264 VAC |
| Input Frequency | 47-63 Hz |
| Phase | 1 |
| Nominal Output Voltage | 24 VDC |
| Output VDC | 22.5-28.5 VDC |
| Output Current | 5 A |
| Number of Outputs | 1 |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Encapsulated | No |
| Output Voltage Adj. | Yes |
| Overvoltage Protection | Yes |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Power Factor Correction | No |
| Parallel Operation | Yes |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | -31-159 °F |
| Approvals | CCC, CE, cULus, TUV, UL508 |
| Comments | Class I Div 2 Groups A, B, C, D approved |
| Net Weight | 1.9842 lbs |
| Gross Weight | 1.9842 lbs |