SPD50K27Y
SolaHD Surge Protective Devices (SPDs)

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SPD50K27Y

SolaHD Surge Protective Devices (SPDs)

SPD50K27Y

SolaHD Surge Protective Devices (SPDs)
50kA SPD 480Y/277V 3 Ph
MFG Item Number
SPD50K27Y
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), Series
Item #
SPD50K27Y
50kA SPD 480Y/277V 3 Ph

Series Information

Specifications

Specifications
Manufacturer Part Number SPD50K27Y
Manufacturer SolaHD
Family Series SolaHD Surge Protective Devices (SPDs)
Description 50kA SPD 480Y/277V 3 Ph
Line Voltage 277 VAC, 480 VAC 3P Wye
Nominal Discharge Current 20 kA
SCCR 50 kA
Mode of Protection L-G, L-L, L-N, N-G
Mounting Wall
NEMA Rating NEMA 1, NEMA 12, NEMA 3R, NEMA 4
Approvals UL
Comments 50kA SPD 480Y/277V 3 Ph
Net Weight 0 lbs
Gross Weight 0 lbs