SPJ106L
Bryant Electric Grips, Light Duty Service Drop Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SPJ106L

Bryant Electric Grips, Light Duty Service Drop Series

SPJ106L

Bryant Electric Grips, Light Duty Service Drop Series
LD UNI EYE SERV DRP, 1.06-1.25, CLS
MFG Item Number
SPJ106L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Light Duty Service Drop Series
Item #
SPJ106L
LD UNI EYE SERV DRP, 1.06-1.25, CLS

Light Duty Service Drop Series Information

  • Closed Mesh Fits Over Cable End While Split Mesh is Used when Cable End is Inaccessible
  • Strand Equalizers Reinforce Gripping Strength and Position Distributes Load Equally
  • Single Eye and Looped Bale Eye, Split Mesh, Rod Closing

Specifications

Specifications
Manufacturer Part Number SPJ106L
Manufacturer Bryant Electric
Product Series Light Duty Service Drop
Family Series Bryant Electric Grips, Light Duty Service Drop Series
Description Wire and Cable Management, Support Grip, Light Duty, Universal Eye, Service Drop,Split Mesh, Rod Closing, 1.06-1.25
Mounting Split Mesh
Eye Style Locking Bale
Approx. Break Strength 1,020 lbs
Mesh Length 9.5 "
Net Weight 0 lbs
Gross Weight 0.04 lbs