Series Information
| Manufacturer Part Number | SR-975-500 |
|---|---|
| Manufacturer | O-Z Gedney |
| Family Series | O-Z Gedney Cable Entries |
| Description | OZ-Gedney Type SR Grip-Tite Strain Relief 90 DEG Connector, Size: 3/4 IN, Conductor Range: 0.375 - 0.5 IN, Malleable Iron Body And Gland Nut, Nylon Gripper, Neoprene Grommet, PVC Or Buna-N Sealing Ring, Steel Locknut, Finish: Zinc Plated Body, |
| Hub Size | 3/4 NPT |
| Angle | 90 Degrees |
| NEMA Rating | NEMA 4 |
| Cable Diameter Range | 0.38-0.5 " |
| Type | Cord Grip |
| Composition | Metallic |
| Material | Malleable Iron |
| Hazardous Location | Yes |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |