Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SR1850
SR SR1850, PAD, 15X19, HVY, 50/BL
This item cannot be canceled or returned
Description
SR SR1850, PAD, 15X19, HVY, 50/BL
Specifications
Specifications
| Manufacturer Part Number |
107833 |
| Manufacturer |
Brady |
| Family Series |
Brady Chemicals |
| Description |
Static Resistant Oil Only Absorbent Pads - Heavy Weight |
| Type |
Cleaner/Degreaser |
| Approvals |
CFR, EPA, NFPA, OSHA |
| Net Weight |
0 lbs |
| Gross Weight |
0.2813 lbs |