Series Information
| Manufacturer Part Number | SR21-RG |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Photoelectric Sensors |
| Description | 953154000 SENSOR FORK TYPE |
| Light Source | LED-Green, LED-Red |
| Power Type | DC |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Max Output Current | 0.1 A |
| Connection Type | M8 Connector |
| Status Indicator | Yes |
| Response Time | 0.02 ms |
| Frequency | 25,000 Hz |
| Sensing Width | 50 mm |
| Composition | Metallic |
| Protection Rating | IP65 |
| Operating Temperature | -4-140 °F |
| Approvals | CE, cULus |
| Net Weight | 0.0573 lbs |
| Gross Weight | 0.0573 lbs |