SR2POST
Eaton's Tripp Lite series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SR2POST

Eaton's Tripp Lite series Enclosures

SR2POST

Eaton's Tripp Lite series Enclosures
SR2POST
MFG Item Number
SR2POST
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SR2POST
SR2POST

Series Information

Specifications

Specifications
Manufacturer Part Number SR2POST
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Enclosures
Description 45U SmartRack 2-Post Open Frame Rack, 800 lbs 362.9 kgs Capacity - Organize and Secure Network Rack Equipment
Accessory Type Open Frame Rack
Material Aluminum
Nominal Height 84 "
Nominal Width 20 "
Nominal Depth 13 "
Approvals EIA, IEC
Net Weight 29 lbs
Gross Weight 29 lbs