SR42UB1032
Eaton's Tripp Lite series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SR42UB1032

Eaton's Tripp Lite series Enclosures

SR42UB1032

Eaton's Tripp Lite series Enclosures
SR42UB1032
MFG Item Number
SR42UB1032
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SR42UB1032
SR42UB1032

Series Information

Specifications

Specifications
Manufacturer Part Number SR42UB1032
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Enclosures
Description 42U SmartRack Standard-Depth Rack Enclosure Cabinet, Threaded 10-32 Mounting Holes with doors amp; side panels
Accessory Type Enclosure
Material Steel
Nominal Height 79 "
Nominal Width 24 "
Nominal Depth 43 "
Approvals ECA, EIA
Net Weight 0 lbs
Gross Weight 0 lbs