SR42UBEXPND
Eaton's Tripp Lite series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SR42UBEXPND

Eaton's Tripp Lite series Enclosures

SR42UBEXPND

Eaton's Tripp Lite series Enclosures
SR42UBEXPND
MFG Item Number
SR42UBEXPND
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SR42UBEXPND
SR42UBEXPND

Series Information

Specifications

Specifications
Manufacturer Part Number SR42UBEXPND
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Enclosures
Description 42U Standard-Depth 4-Post Premium Open Frame Rack - No Doors or Side Panels
Accessory Type Open Frame Rack
Material Steel
Nominal Height 79 "
Nominal Width 24 "
Nominal Depth 43 "
Approvals ECA, EIA, IEC
Net Weight 0 lbs
Gross Weight 0 lbs