Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Konkore Fittings (SCI) Connectors, SRCCR Series
SRCCR150KON
Konkore Fittings (SCI) Connectors, SRCCR Series
1-1/2 In COMPRESSION CONNECTOR
This item cannot be canceled or returned
Description
1-1/2 In COMPRESSION CONNECTOR
Specifications
Specifications
| Manufacturer Part Number |
921649 |
| Manufacturer |
Konkore Fittings (SCI) |
| Product Series |
SRCCR |
| Family Series |
Konkore Fittings (SCI) Connectors, SRCCR Series |
| Description |
1-1/2 In COMPRESSION CONNECTOR RAINTIGHT- STEEL SUPER FITTING - ACCEPTS THREADED OR UNTHREADED |
| Approvals |
cULus |
| Net Weight |
0.78 lbs |
| Gross Weight |
0.785 lbs |
SRCCR150KON
Konkore Fittings (SCI) Connectors, SRCCR Series