Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Plugs & Receptacles
SRD6424D
Eaton's Crouse-Hinds series Plugs & Receptacles
60A 3W4P DF INTRLCK RCPT FS SWT SPDR
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
60A 3W4P DF INTRLCK RCPT FS SWT SPDR
Specifications
Specifications
| Manufacturer Part Number |
SRD6424D |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series SRD interlocked receptacle with switch, 60A, Through feed, Three-wire, four-pole, Brass contacts, Style 2, Copper-free aluminum, Spring door, 1-1/4, 480 Vac |
| Connection Type |
Receptacle |
| Current Rating |
60 A |
| Voltage |
480 V |
| Number of Poles |
4 |
| Number of Wires |
3 |
| NEMA Rating |
NEMA 12, NEMA 3, NEMA 7, NEMA 9 |
| Net Weight |
20.85 lbs |
| Gross Weight |
20.85 lbs |
SRD6424D
Eaton's Crouse-Hinds series Plugs & Receptacles