Series Information
| Manufacturer Part Number | SRM19FM2 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | The 2-Post Rack mount shelf mounts test gear, computer equipment, and small networking devices on 3 inch 76mm or 6 inch 152mm channel 2-Post Racks. The one-piece steel shelf mounts to the front of EIA Racks. It is 2 RU with a 66 pound load capacity, and |
| Accessory Type | Rack Shelf |
| Material | Steel |
| Composition | Metallic |
| Nominal Width | 19 " |
| Nominal Depth | 15 " |
| Net Weight | 7.855 lbs |
| Gross Weight | 7.42 lbs |