Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WEG Electric Circuit Breakers
SRMPD59
WEG Electric Circuit Breakers
Shunt Trip, 100-127VAC 50/60HZ,
This item cannot be canceled or returned
Description
Shunt Trip, 100-127VAC 50/60HZ,
Specifications
Specifications
| Family Series |
WEG Electric Circuit Breakers |
| Manufacturer |
WEG Electric |
| Manufacturer Part Number |
SRMPD59 |
| Description |
Shunt Trip, 100-127VAC 50/60HZ, Right Side Mount |
| Accessory Type |
Shunt Release |
| For Use With |
MPW12, MPW18, MPW40, MPW80 |
| Max Voltage |
100-127 VAC |
| Net Weight |
0.265 lbs |
| Gross Weight |
0.3 lbs |
SRMPD59
WEG Electric Circuit Breakers