Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WEG Electric Programmable Logic Controllers
SRW01-UCDT2E47
WEG Electric Programmable Logic Controllers
CONT UNIT DEVICENET 120VAC
MFG Item Number
SRW01-UCDT2E47
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
CONT UNIT DEVICENET 120VAC
Specifications
Specifications
| Manufacturer Part Number |
SRW01-UCDT2E47 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Programmable Logic Controllers |
| Description |
CONT UNIT DEVICENET 120VAC |
| Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| Number of Inputs & Type |
4 - Digital |
| Number of Outputs & Type |
4 - Digital |
| Expandable |
No |
| Communication |
DeviceNet |
| Mounting |
DIN Rail, Panel Mount |
| Embedded Input Voltage |
110 VAC |
| Embedded Ethernet |
No |
| Modbus RTU Master |
No |
| Modbus RTU Slave |
No |
| Embedded Clock/Calendar |
No |
| Approvals |
CE, cULus, UL |
| Net Weight |
1.023 lbs |
| Gross Weight |
1.023 lbs |
SRW01-UCDT2E47
WEG Electric Programmable Logic Controllers