SRW12US
Eaton's Tripp Lite series Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SRW12US

Eaton's Tripp Lite series Enclosures

SRW12US

Eaton's Tripp Lite series Enclosures
SRW12US
MFG Item Number
SRW12US
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
SRW12US
SRW12US

Series Information

Specifications

Specifications
Manufacturer Part Number SRW12US
Manufacturer Eaton's Tripp Lite series
Family Series Eaton's Tripp Lite series Enclosures
Description SmartRack 12U Low-Profile Switch-Depth Wall-Mount Small Rack Enclosure, Hinged Back
Accessory Type Enclosure
Material Steel
Enclosure Wall Mount
Nominal Height 25 "
Nominal Width 23 "
Nominal Depth 22 "
Approvals CSA, EIA, IEC, UL
Net Weight 0 lbs
Gross Weight 0 lbs