Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Enclosures
SRW6U
Eaton's Tripp Lite series Enclosures
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
SRW6U |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Enclosures |
| Description |
SmartRack 6U Low-Profile Switch-Depth Wall-Mount Mini Rack Enclosure |
| Accessory Type |
Enclosure |
| Material |
Steel |
| Enclosure |
Wall Mount |
| Nominal Height |
14 " |
| Nominal Width |
23 " |
| Nominal Depth |
17 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SRW6U
Eaton's Tripp Lite series Enclosures