Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Electrical Box Covers
SS1C
Bryant Electric Electrical Box Covers
WALLPLATE, 1-G, 347V SW, SS
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE, 1-G, 347V SW, SS
Specifications
Specifications
| Manufacturer Part Number |
SS1C |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Hubbell Wiring Device Kellems, Wallplates, Stainless Steel, 1-Gang,Toggle Opening, 347V AC |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
1 |
| Cover Type |
Switch - Toggle |
| Cover Design |
Flat |
| Color |
Gray |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.1 lbs |
SS1C
Bryant Electric Electrical Box Covers