Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Control Techniques Motors
SSBAHN-003
Control Techniques Motors
HEIDENHAIN SINCOS ENCODER FEEDBACK
MFG Item Number
SSBAHN003
This item cannot be canceled or returned
Description
HEIDENHAIN SINCOS ENCODER FEEDBACK
Specifications
Specifications
| Manufacturer Part Number |
SSBAHN003 |
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Motors |
| Description |
HEIDENHAIN SINCOS ENCODER FEEDBACK CABLE, 17 PIN CONNECTOR ON MOTOR END, 15P D CONNECTOR ON SP/DIGITAX |
| Accessory Type |
Encoder Cable |
| Motor Type |
AC |
| Approvals |
CE, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SSBAHN-003
Control Techniques Motors