SSJW63

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SSJW63

Wiegmann Wireway, SSJW Series

SSJW63

Wiegmann Wireway, SSJW Series
N4X HIINGED WIREWAY 6X6X36 304SS
MFG Item Number
SSJW63
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, SSJW Series
Item #
SSJW63
N4X HIINGED WIREWAY 6X6X36 304SS

SSJW Series Information

  • Bodies and Covers for 14 Gauge 304 Stainless Steel
  • Hinged Top
  • Closed Cell Oil Resistant Neoprene Gasket

Specifications

Specifications
Manufacturer Part Number SSJW63
Manufacturer Wiegmann
Product Series SSJW
Family Series Wiegmann Wireway, SSJW Series
Description N4X Hinged Wireway 6X6X36 304 Stainless Steel
Composition Stainless Steel
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 12, NEMA 4X
Net Weight 24 lbs
Gross Weight 24 lbs
Alternatives
1487D36SS
1487D36SS
Hammond Manufacturing Wireway, 1487SS Series